Motion
61463685675

NORTON ABRASIVES
61463685675

Sharpening Stone - Novaculite Material, 6 in Long, 2 in Wide, 1 in Thick
Mi Item #04154244
MFR #61463685675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685675

Sharpening Stone - Novaculite Material, 6 in Long, 2 in Wide, 1 in Thick
Mi Item #04154244
MFR #61463685675

Mfr description
61463685675 6 X 2 X 3/4-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Grade
    Extra Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)