Motion
61463685505

NORTON ABRASIVES
61463685505

Sharpening Stone - Silicon Carbide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154246
MFR #61463685505
Your Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685505

Sharpening Stone - Silicon Carbide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154246
MFR #61463685505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.17/each(List $60.17)

Overview

Mfr description
61463685505 6 X 2 X 1

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Black
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463685505
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text