Motion
61463685680

NORTON ABRASIVES
61463685680

Sharpening Stone - Novaculite Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154247
MFR #61463685680
Price$176.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685680

Sharpening Stone - Novaculite Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154247
MFR #61463685680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.80/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Color
    White
  • Grade
    Extra Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685680

Overview

Mfr description
61463685680 8 X 2 X 3/4-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought