Motion
61463685730

NORTON ABRASIVES
61463685730

Sharpening Stone - Mined Stone Material, 8 in Long, 2 in Wide, 3/4 in Thick
Mi Item #04154250
MFR #61463685730
Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685730

Sharpening Stone - Mined Stone Material, 8 in Long, 2 in Wide, 3/4 in Thick
Mi Item #04154250
MFR #61463685730

Mfr description
61463685730 8 X 2 X 1
  • Ohio Bluestone is a soft-graded natural stone that produces finely honed edges and excellent finishes
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Product is a lower cost substitute for Hard Arkansas when an Ultra Fine finish is not needed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.94/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    3/4 in
  • Overall Width  
    2 in

Details

  • Grade
    Ultra Fine
  • Package Quantity
    5
  • Stone Material
    Mined Stone
  • UPC_NO
    61463685730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)