Motion
61463685635

NORTON ABRASIVES
61463685635

Sharpening Stone - Aluminum Oxide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154251
MFR #61463685635
Your Price$56.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685635

Sharpening Stone - Aluminum Oxide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #04154251
MFR #61463685635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.87/each(List $65.40)

Overview

Mfr description
61463685635 8 X 2 X 1

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Brown
  • Grade
    Coarse
  • Package Quantity
    5
  • UPC_NO
    61463685635
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text