Motion
61463685440

NORTON ABRASIVES
61463685440

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.7500 in Wide, 0.6250 in Thick
MI ITEM #04154255
MFR #61463685440
Your Price$33.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685440

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.7500 in Wide, 0.6250 in Thick
MI ITEM #04154255
MFR #61463685440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.67/each(List $42.09)

Overview

Mfr description
61463685440 4 X 1-3/4 X 5/8

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Fine, Coarse
  • Package Quantity
    5
  • UPC_NO
    61463685440
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text