Motion
61463685550

NORTON ABRASIVES
61463685550

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.7500 in Wide, 0.6250 in Thick
MI ITEM #04154256
MFR #61463685550
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685550

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.7500 in Wide, 0.6250 in Thick
MI ITEM #04154256
MFR #61463685550

Mfr description
61463685550 4 X 1-3/4 X 5/8 IB134 BENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.59/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    5/8 in
  • Overall Width  
    1-3/4 in

Details

  • Grade
    Fine, Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)