1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463653909
Sharpening Stone - Arkansas Stone Material, 8 in Long, 2 in Wide, 1 in Thick
Mi Item #
04154263
MFR #
61463653909
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
NORTON ABRASIVES 61463653909
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463653909
Sharpening Stone - Arkansas Stone Material, 8 in Long, 2 in Wide, 1 in Thick
Mi Item #
04154263
MFR #
61463653909
Mfr description
61463653909 8 X 2 X 1
Extra fine grit soft arkansas surfaces and ultra fine grit hard translucent arkansas surfaces for finest edges and tightest tolerances. Produces a highly polished finish. Off white in color
Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
Soft Arkansas provides a fine final finish and Hard Translucent is used for polishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall
Length
8 in
Overall
Thickness
1 in
Overall
Width
2 in
Details
Grade
Extra Fine/Ultra Fine
Stone Material
Arkansas Stone
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items