Motion
61463687239

NORTON ABRASIVES
61463687239

Sharpening Stone - Aluminum Oxide, Silicon Carbide Material, 11.5000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #04154265
MFR #61463687239
Price$143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687239

Sharpening Stone - Aluminum Oxide, Silicon Carbide Material, 11.5000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #04154265
MFR #61463687239

Mfr description
61463687239 11-1/2 X 2-1/2 X 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.02/each

Specifications

Dimensions

  • Overall Length  
    11-1/2 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Grade
    Medium, Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide, Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)