Motion
61463685855

NORTON ABRASIVES
61463685855

Sharpening Stone - Silicon Carbide Material, 12.0000 in Long, 2.5000 in Wide, 1.5000 in Thick
Mi Item #04154269
MFR #61463685855
Price$154.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685855

Sharpening Stone - Silicon Carbide Material, 12.0000 in Long, 2.5000 in Wide, 1.5000 in Thick
Mi Item #04154269
MFR #61463685855

Mfr description
61463685855 12 X 2-1/2 X 1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.65/each

Specifications

Dimensions

  • Overall Length  
    12 in
  • Overall Thickness  
    1-1/2 in
  • Overall Width  
    2-1/2 in

Details

  • Grade
    Fine, Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)