Motion
61463654459

NORTON ABRASIVES
61463654459

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154278
MFR #61463654459
List Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463654459

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154278
MFR #61463654459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.31/each for your price

Overview

Mfr description
61463654459 8X3X1/2 COARSE CRYSTOLON

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Package Quantity
    5
  • UPC_NO
    61463654459
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text