Motion
61463654458

NORTON ABRASIVES
61463654458

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154279
MFR #61463654458
Price$59.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463654458

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154279
MFR #61463654458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.24/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    3 in

Details

  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • UPC_NO
    61463654458

Overview

Mfr description
61463654458 8X3X1/2 MED CRYSTOLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought