Motion
61463654457

NORTON ABRASIVES
61463654457

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
Mi Item #04154280
MFR #61463654457
Price$59.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463654457

Sharpening Stone - Silicon Carbide Material, 8 in Long, 3 in Wide, 1/2 in Thick
Mi Item #04154280
MFR #61463654457

Mfr description
61463654457 8X3X1/2 FINE CRYSTOLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.24/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    3 in

Details

  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • UPC_NO
    61463654457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)