Motion
61463654461

NORTON ABRASIVES
61463654461

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154281
MFR #61463654461
List Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463654461

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154281
MFR #61463654461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.47/each for your price

Overview

Mfr description
61463654461 8X3X1/2 MED INDIA
  • India - smooth cutting aluminum oxide abrasive, our patent for a fine finish for long lasting cutting edge; The choice of artisans, craftsmen and mechanics; Ideal for clean deburring, generating keen edges and quality finishes
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • The IM83 is designed like all our other sharpening systems, the stones can be replaced to customize the unit to individual requirements
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years
  • These systems are ideal for industrial toolrooms, restaurants, knife manufacturers as well as home DIYers and sportsmen

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463654461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text