Motion
61463685980

NORTON ABRASIVES
61463685980

Grade: Coarse, Grit Number: 150, Wheel Dia: 11-1/2 in
Mi Item #04154290
MFR #61463685980
Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685980

Grade: Coarse, Grit Number: 150, Wheel Dia: 11-1/2 in
Mi Item #04154290
MFR #61463685980

Mfr description
61463685980 11-1/2X2-1/2X1/2 COARSE CRYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.85/each

Specifications

Dimensions

  • Arbor Hole Size
    2-1/2 in
  • Arbor Size
    2-1/2 in
  • Wheel Diameter
    11-1/2 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide, Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    150
  • Material
    Silicon Carbide
  • Wheel Type
    Type 90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)