Motion
61463685975

NORTON ABRASIVES
61463685975

Grade: Medium, Grit Number: 220, Wheel Dia: 11-1/2 in
MI ITEM #04154291
MFR #61463685975
Price$83.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685975

Grade: Medium, Grit Number: 220, Wheel Dia: 11-1/2 in
MI ITEM #04154291
MFR #61463685975

Mfr description
61463685975 11-1/2X2-1/2X1/2 MED CRYST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.15/each

Specifications

Dimensions

  • Arbor Hole Size
    2-1/2 in
  • Arbor Size
    2-1/2 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter
    11-1/2 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide, Silicon Carbide
  • Grade
    Medium
  • Grit Number
    220
  • Material
    Silicon Carbide
  • Wheel Type
    Type 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)