Motion
61463685965

NORTON ABRASIVES
61463685965

Sharpening Stone - Arkansas Stone Material, 11-1/2 in Long, 2-1/2 in Wide, 1/2 in Thick
MI ITEM #04154295
MFR #61463685965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685965

Sharpening Stone - Arkansas Stone Material, 11-1/2 in Long, 2-1/2 in Wide, 1/2 in Thick
MI ITEM #04154295
MFR #61463685965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61463685965 11-1/2X2-1/2X1/2
  • Arkansas - Natural premium novaculite quarried in arkansas and available in soft and hard translucent for sharpest possible razor edges; Near mirror finishes; Use for finer honing after India stone
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Hard translucent is the highest grade of arkansas stones and provides a superior finish over any other sharpening stone
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years

Specifications

  • Stone Material
    Arkansas Stone
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought