Motion
61463685350

NORTON ABRASIVES
61463685350

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2 in Wide, 1/2 in Thick
MI ITEM #04154311
MFR #61463685350
Your Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685350

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2 in Wide, 1/2 in Thick
MI ITEM #04154311
MFR #61463685350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.08/each(List $34.59)

Overview

Mfr description
61463685350 6X2X1/2 MED CRYSTOLON

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Package Quantity
    5
  • UPC_NO
    61463685350
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought