Specifications
Details
- IncludesReservoir Unit
- Manufacturer Package Quantity1
- Package Quantity1
- Stone MaterialAluminum Oxide, Silicon Carbide
- UPC_NO61463691260
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)