Motion
66253054571

NORTON ABRASIVES
66253054571

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/8 in Thick
MI ITEM #04154315
MFR #66253054571
List Price$54.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253054571

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/8 in Thick
MI ITEM #04154315
MFR #66253054571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.06/each for your price

Overview

Mfr description
66253054571 8X2X3/8 COARSE INDIA

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Coarse
  • Package Quantity
    5
  • UPC_NO
    66253054571
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought