Motion
66253054572

NORTON ABRASIVES
66253054572

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/8 in Thick
Mi Item #04154316
MFR #66253054572
Price$51.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253054572

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/8 in Thick
Mi Item #04154316
MFR #66253054572

Mfr description
66253054572 8X2X3/8 FINE INDIA STONE
  • India - smooth cutting aluminum oxide abrasive, our patent for a fine finish for long lasting cutting edge; The choice of artisans, craftsmen and mechanics; Ideal for clean deburring, generating keen edges and quality finishes
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • IM200 - for general sharpening - coarse Crystolon quickly restores worn edges, medium Crystolon produces the average edge needed for most tools and fine India stone hones for a sharper edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.89/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    2 in

Details

  • Grade
    Fine
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    66253054572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)