Motion
61463687530

NORTON ABRASIVES
61463687530

Sharpening Stone - Novaculite Material, 6 in Long, 2 in Wide, 3/8 in Thick
Mi Item #04154339
MFR #61463687530
Price$345.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687530

Sharpening Stone - Novaculite Material, 6 in Long, 2 in Wide, 3/8 in Thick
Mi Item #04154339
MFR #61463687530

Mfr description
61463687530 6 X 2 X 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.50/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    2 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)