Motion
61463687560

NORTON ABRASIVES
61463687560

Sharpening Stone - Novaculite Material, 3.0000 in Long, 1.0000 in Wide, 0.3750 in Thick
MI ITEM #04154340
MFR #61463687560
Your Price$24.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687560

Sharpening Stone - Novaculite Material, 3.0000 in Long, 1.0000 in Wide, 0.3750 in Thick
MI ITEM #04154340
MFR #61463687560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.86/each(List $28.58)

Overview

Mfr description
61463687560 3 X 1 X 3/8

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    White
  • Grade
    Extra Fine
  • Package Quantity
    5
  • UPC_NO
    61463687560
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought