1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463689505
Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #
04154342
MFR #
61463689505
List Price
$102.62
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
NORTON ABRASIVES 61463689505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463689505
Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #
04154342
MFR #
61463689505
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$102.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
61463689505 8 X 3 X 1
Specifications
Overall Width
3 in
Overall Length
8 in
Overall Thickness
1 in
Stone Shape
Rectangle
Grit Number
220
Package Quantity
1
UPC_NO
61463689505
Manufacturer Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data