1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463624335
Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #
04154347
MFR #
61463624335
Price
$140.80
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
NORTON ABRASIVES 61463624335
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463624335
Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #
04154347
MFR #
61463624335
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$140.80
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Length
8 in
Overall
Thickness
1 in
Overall
Width
3 in
Details
Grit Number
1000, 220
Manufacturer Package Quantity
1
Package Quantity
1
UPC_NO
61463624335
Overview
Mfr description
61463624335 8 X 3 X 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought