Motion
61463624336

NORTON ABRASIVES
61463624336

Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #04154349
MFR #61463624336
Price$308.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624336

Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
MI ITEM #04154349
MFR #61463624336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.13/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    3 in

Details

  • Grit Number
    4000, 8000
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Shape
    Rectangle
  • UPC_NO
    61463624336

Overview

Mfr description
61463624336 8 X 3 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought