Motion
69936655039

NORTON ABRASIVES
69936655039

Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
Mi Item #04154350
MFR #69936655039
Price$269.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936655039

Sharpening Stone - 8 in Long, 3 in Wide, 1 in Thick
Mi Item #04154350
MFR #69936655039

Mfr description
69936655039 8 X 3 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.39/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    3 in

Details

  • Grit Number
    1000, 8000
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Shape
    Rectangle
  • UPC_NO
    69936655039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)