Motion
66243439361

NORTON ABRASIVES
66243439361

Sharpening Stone - Aluminum Oxide Material, 20 mm Long, 20 mm Wide, 3 in Thick
MI ITEM #04154352
MFR #66243439361
List Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243439361

Sharpening Stone - Aluminum Oxide Material, 20 mm Long, 20 mm Wide, 3 in Thick
MI ITEM #04154352
MFR #66243439361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.40/each for your price

Overview

Mfr description
66243439361 20MM X 20MM X 3"

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Square
  • Package Quantity
    5
  • UPC_NO
    66243439361
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text