Overview
Mfr description
61463686045 4 X 1/2
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeSquare
- GradeMedium
- Package Quantity5
- UPC_NO61463686045
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data