Overview
Mfr description
61463686040 FJF44 4 X 1/2 X SQUARE FILE
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeSquare
- ColorBlack
- GradeFine
- Package Quantity5
- UPC_NO61463686040
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data