Motion
61463686085

NORTON ABRASIVES
61463686085

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #04154369
MFR #61463686085
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686085

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #04154369
MFR #61463686085

Mfr description
61463686085 4 X 3/8
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    4 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Square
  • UPC_NO
    61463686085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)