Overview
Mfr description
61463686115 6 X 1/2 MF46 SQUARE FILE
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeSquare
- ColorBrown
- GradeMedium
- Package Quantity5
- UPC_NO61463686115
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data