Motion
61463686110

NORTON ABRASIVES
61463686110

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1/2 in Thick
Mi Item #04154371
MFR #61463686110
Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686110

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1/2 in Thick
Mi Item #04154371
MFR #61463686110

Mfr description
61463686110 6 X 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.67/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    6 in

Details

  • Color
    Orange
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Square
  • UPC_NO
    61463686110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)