Motion
61463686165

NORTON ABRASIVES
61463686165

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1 in Thick
MI ITEM #04154376
MFR #61463686165
Your Price$28.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686165

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1 in Thick
MI ITEM #04154376
MFR #61463686165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.02/each(List $32.65)

Overview

Mfr description
61463686165 6 X 1

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Square
  • Color
    Brown
  • Grade
    Coarse
  • Package Quantity
    5
  • UPC_NO
    61463686165
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text