Overview
Mfr description
61463686590 3 X 1/4
Specifications
- Stone MaterialNovaculite
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeSquare
- GradeUltra Fine
- Package Quantity5
- UPC_NO61463686590
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data