Motion
61463686205

NORTON ABRASIVES
61463686205

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1/2 in Wide
Mi Item #04154380
MFR #61463686205
Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686205

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1/2 in Wide
Mi Item #04154380
MFR #61463686205

Mfr description
61463686205 4 X 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.52/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Width  
    1/2 in

Details

  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Triangle
  • UPC_NO
    61463686205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)