1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463686280
Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Wide
MI ITEM #
04154382
MFR #
61463686280
Price
$26.93
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
NORTON ABRASIVES 61463686280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463686280
Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Wide
MI ITEM #
04154382
MFR #
61463686280
Mfr description
61463686280 6 X 1/2
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.93
/each
Add to Cart
Specifications
Dimensions
Overall
Length
6 in
Overall
Thickness
0.5000 in
Overall
Width
1/2 in
Details
Color
Brown
Grade
Medium
Manufacturer Package Quantity
5
Package Quantity
5
Stone Material
Aluminum Oxide
Stone Shape
Triangle
UPC_NO
61463686280
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items