Motion
61463686275

NORTON ABRASIVES
61463686275

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Wide
MI ITEM #04154383
MFR #61463686275
Your Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686275

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Wide
MI ITEM #04154383
MFR #61463686275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.35/each(List $31.34)

Overview

Mfr description
61463686275 6 X 1/2

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Triangle
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463686275
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text