Overview
Mfr description
61463686295 6 X 5/8
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Stone ShapeTriangle
- GradeMedium
- Package Quantity5
- UPC_NO61463686295
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data