Motion
61463686325

NORTON ABRASIVES
61463686325

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1 in Wide
MI ITEM #04154387
MFR #61463686325
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686325

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1 in Wide
MI ITEM #04154387
MFR #61463686325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.20/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1.0000 in
  • Overall Width  
    1 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Triangle
  • UPC_NO
    61463686325

Overview

Mfr description
61463686325 6 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought