Overview
Mfr description
61463686680 4 X 1/2 X 1/4
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeTriangle Tapered
- GradeFine
- Package Quantity5
- UPC_NO61463686680
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data