Overview
Mfr description
61463686485 4 X 3/8
Specifications
- Stone MaterialAluminum Oxide
- Overall Length
- Overall Thickness
- Stone ShapeRound
- GradeFine
- Package Quantity5
- UPC_NO61463686485
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data