Motion
61463686535

NORTON ABRASIVES
61463686535

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 5/8 in Thick
MI ITEM #04154394
MFR #61463686535
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686535

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 5/8 in Thick
MI ITEM #04154394
MFR #61463686535

Mfr description
61463686535 6 X 5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    5/8 in

Details

  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round
  • UPC_NO
    61463686535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)