Motion
61463686550

NORTON ABRASIVES
61463686550

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 3/4 in Thick
Mi Item #04154395
MFR #61463686550
Price$33.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686550

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 3/4 in Thick
Mi Item #04154395
MFR #61463686550

Mfr description
61463686550 6 X 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.59/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    3/4 in

Details

  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round
  • UPC_NO
    61463686550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)