Motion
61463686385

NORTON ABRASIVES
61463686385

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/8 in Wide
Mi Item #04154398
MFR #61463686385
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686385

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/8 in Wide
Mi Item #04154398
MFR #61463686385

Mfr description
61463686385 4 X 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Width  
    3/8 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Half Round
  • UPC_NO
    61463686385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)