Motion
61463686740

NORTON ABRASIVES
61463686740

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 5/16 in Wide, 5/16 in Thick
MI ITEM #04154401
MFR #61463686740
Your Price$34.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686740

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 5/16 in Wide, 5/16 in Thick
MI ITEM #04154401
MFR #61463686740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.72/each(List $40.28)

Overview

Mfr description
61463686740 3 X 5/16 BASE

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round Pointed
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463686740
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text