Overview
Mfr description
61463686720 4 X 9/16 X 3/16
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeDiamond
- ColorBrown
- GradeCoarse
- Package Quantity5
- UPC_NO61463686720
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data