Motion
61463686815

NORTON ABRASIVES
61463686815

Sharpening Stone - Novaculite Material, 3 in Long, 1/2 in Wide, 3/16 in Thick
Mi Item #04154406
MFR #61463686815
Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686815

Sharpening Stone - Novaculite Material, 3 in Long, 1/2 in Wide, 3/16 in Thick
Mi Item #04154406
MFR #61463686815

Mfr description
61463686815 3 X 1/2 X 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.93/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    3/16 in
  • Overall Width  
    1/2 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Novaculite
  • Stone Shape
    Diamond
  • UPC_NO
    61463686815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)