Overview
Mfr description
61463686805 3 X 3/8 X 1/8
Specifications
- Stone MaterialNovaculite
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeFlat
- GradeUltra Fine
- Package Quantity5
- UPC_NO61463686805
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data