Motion
61463687495

NORTON ABRASIVES
61463687495

Sharpening Stone - Aluminum Oxide Material, 1 in Long, 1/8 in Wide
Mi Item #04154412
MFR #61463687495
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687495

Sharpening Stone - Aluminum Oxide Material, 1 in Long, 1/8 in Wide
Mi Item #04154412
MFR #61463687495

Mfr description
61463687495 1 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Overall Length  
    1 in
  • Overall Width  
    1/8 in

Details

  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Point
  • UPC_NO
    61463687495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)